Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 12 Bushel, White Vinyl
Mfr # G12-WWX-LNN
Zoro # G7345405
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27 1/2 in
- For Use With 8NER9
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G12-WWX-LNN
- Zoro # G7345405
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 27 1/2 in |
Overall Length | 36 in |
Overall Width | 26 in |
Container Height | 27 1/2 in |
Overall LxWxH | 36 in x 26 in x 27 1/2 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 8NER9 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | White |
Material | Vinyl |
Color | White |
Item | Replacement Liner |
Cubic Yard Capacity | 0.6 cu yd |
Cubic Foot Capacity | 14.9 cu ft |
For Use With Mfr. Model Number | G12-WWW-PMA-3UNN |
Bushel Capacity | 12.0 bu |
Includes | Nylon Rope |
Fits Brand | Royal Basket Trucks |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 12.0 bu, Cubic Foot Capacity 14.9 cu ft, Container Height 27 1/2 in, Overall Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.6 cu yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Step Stool (T-40)
- CASTERHQ 8" Heavy Duty Swivel Caster, 8" Semi Steel Cast Iron Wheel, Brand - (HD6680-01-STL)
- BALLYMORE Lockstep Rolling Ladder, Steel, 70 in.H (WA-AD-073214PSU)
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, SEHR (23202)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 16 Bu, Blue (R16-BBX-SLN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 12 bu, white (G12-WWX-SLN)
- ROYAL BASKET TRUCKS Hamper Kit, Black Vinyl, Enviro (R00-KKX-EBK)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Blue Vinyl (G20-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 14 Bushel, Blue Vinyl (G14-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 8 Bushel, Brown Vinyl (G08-NNX-LNN)
- Royal Basket Trucks Basket Truck Accessories