Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 12 Bushel, Gray Vinyl
Mfr # G12-GGX-LNN
Zoro # G7330172
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27 1/2 in
- For Use With 8AEY1
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks Gray
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G12-GGX-LNN
- Zoro # G7330172
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 27 1/2 in |
Overall Length | 36 in |
Overall Width | 26 in |
Container Height | 27 1/2 in |
Overall LxWxH | 36 in x 26 in x 27 1/2 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 8AEY1 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | Gray |
Material | Vinyl |
Color | Gray |
Item | Replacement Liner |
Includes | Nylon Rope |
Cubic Yard Capacity | 0.6 cu yd |
Fits Brand | Royal Basket Trucks |
Bushel Capacity | 12.0 bu |
For Use With Mfr. Model Number | G12-GGW-PMA-3UNN |
Cubic Foot Capacity | 14.9 cu ft |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 12.0 bu, Cubic Foot Capacity 14.9 cu ft, Container Height 27 1/2 in, Overall Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.6 cu yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb. (6T110X3)
- JET Hand Chain Hoist With 30ft Lift, 2-Ton (S90-200-30)
- AMGOOD 5in Casters for Stainless Steel Work Table. Wheels for Metal Prep Tables, 4PK (AMG 5CASTERS)
- US CARGO CONTROL 3/8'' PVC Coated Bungee Hook (9 MM) - 10 Pack (SHCH38-10PK)
- ROYAL BASKET TRUCKS Replacement Liner, 8 Bushel, Blue Vinyl (G08-BBX-LNN)
- ROYAL BASKET TRUCKS Vinyl Cover, 10 Bu, Black (G10-KKX-VCN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 16 Bu, Blue (R16-BBX-SLN)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., White Mesh (R35-WWX-LMN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Red Vinyl (G20-RRX-LNN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Yellow (G12-YYX-R3N)
- Royal Basket Trucks Basket Truck Accessories