Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 12 Bu, Canvas
Mfr # G12-CCX-LNN
Zoro # G1891407
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2KFG8, 2KFG9, 2KFH1, 2KFH2, 3AA38, 3AA39, 3AA40, 3AA41
- Container Material - Hoppers and Cube Trucks Canvas
- Color - Hoppers and Cube Trucks White
- Overall Length 36 in
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G12-CCX-LNN
- Zoro # G1891407
- UPC # 843977673286
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 36 in |
Overall Width | 26 in |
Container Height | 27 1/2 in |
Overall LxWxH | 36 in x 26 in x 27 1/2 in |
Overall Height | 27 1/2 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 2KFG8, 2KFG9, 2KFH1, 2KFH2, 3AA38, 3AA39, 3AA40, 3AA41 |
Container Material - Hoppers and Cube Trucks | Canvas |
Color - Hoppers and Cube Trucks | White |
Bushel Capacity | 0 |
Cubic Foot Capacity | 14.9 cu ft |
Cubic Yard Capacity | 0.60 cu yd |
Item | Replacement Liner |
Type | White, 12 Bushel |
Includes | Nylon Rope |
Color | White |
Material | Canvas |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 0, Cubic Foot Capacity 14.9 cu ft, Overall Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Includes Nylon Rope, Material Canvas, Cubic Yard Capacity 0.60 cu yd, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3247 ATV Winch Mount for Suzuki King Quad 400 (5600.3247)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108246-D3)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018455)
- LITTLE GIANT Platform Truck, 1600 lb., 24 x 36" (T510-UPS)
- ROYAL BASKET TRUCKS Spring Lift, 14 Bu, Gray (R14-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Red Vinyl (G10-RRX-LNN)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 20 Bushel (G20-BBX-TIN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 10 bu, white (G10-WWX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Red Vinyl (G20-RRX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, yellow Vinyl (G12-YYX-LNN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue (G12-BBX-R3N)
- Royal Basket Trucks Basket Truck Accessories