Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 10 Bu, Blue Vinyl
Mfr # G10-BBX-LNN
Zoro # G0007813
original price:
$81.10
13% off
new price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25 in
- For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET)
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks Blue
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G10-BBX-LNN
- Zoro # G0007813
- UPC # 843977671725
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 25 in |
Overall Length | 36 in |
Overall Width | 24 in |
Container Height | 25 in |
Overall LxWxH | 36 in x 24 in x 25 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET) |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | Blue |
Material | Vinyl |
Color | Blue |
Item | Replacement Liner |
Bushel Capacity | 0 |
Type | 10 Bushel |
Cubic Yard Capacity | 0.50 cu yd |
Cubic Foot Capacity | 12.5 cu ft |
Includes | Nylon Rope |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 0, Cubic Foot Capacity 12.5 cu ft, Container Height 25 in, Overall Height 25 in, Overall Length 36 in, Overall Width 24 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.50 cu yd, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Rope, PPL, Hollow Braid, 7/32In dia, 1000 ft (ESR1000)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PPB)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 10 bu, white (G10-WWX-SLN)
- MAGNA LIFTING PRODUCTS 1/2 ton Capacity, Lever Hoist, MAGNA, 20' Lift (LH05020)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 8 Bushel (G08-BBX-TIN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, yellow Vinyl (G12-YYX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Red Vinyl (G16-RRX-LNN)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Black Mesh (R35-KKX-LMN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Yellow Vinyl (R08-YYX-LNN)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., White Mesh (R35-WWX-LMN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Red Vinyl (G20-RRX-LNN)
- Royal Basket Trucks Basket Truck Accessories