Shop All Tilt Truck Lids
Royal Basket Trucks
Recycle Cart Lid, 12.6 cu ft, Blue
Mfr # G11-BLX-LDN
Zoro # G5767036
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 35 1/2 in
- Overall Width 25 in
- Standards FDA Compliant Resin
- Material HDPE
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G11-BLX-LDN
- Zoro # G5767036
- UPC # 843977092322
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 35 1/2 in |
Overall Width | 25 in |
Fits Container Size | 14-1/2 cu. ft. |
Fits Truck Size (Cu.-Ft.) | 13.6 cu ft |
Fits Truck Size (Cu.-Yd.) | 0.5 cu yd |
Overall Height | 3 in |
Overall LxWxH | 35 1/2 in x 25 in x 3 in |
Details
Standards | FDA Compliant Resin |
Material | HDPE |
Color | Blue |
Item | Non-Hinged Lid for Cube Trucks |
Item - Cart and Truck Lids | Cube Truck Lid |
Container Lid Material | HDPE |
Container Lid Type | Non-Hinged |
Includes | Lid Only |
Color - Hoppers and Cube Trucks | Blue |
Lid Type | Standard |
Features | Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart |
For Truck Type | Cube Trucks |
Closure | Resting Lid |
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 13.6 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series Recycle Cart Lid, Lid/Cover Material HDPE, Overall Height 3 in, Overall Length 35 1/2 in, Overall Width 25 in, Features Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF, Axle Size: 7/16 in (KG39)
- ZORO SELECT Plate Caster, 5 in Wheel Diameter, 2600 lbs, PK4 (435X97)
- DAYTON Cable, 1/4 in., 25 ft., 7 x 19, SS (33RG84)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 10 Bu, Blue (G10-BLX-LDN)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- Royal Basket Trucks Tilt & Cube Trucks