Shop All Laundry Hampers
Royal Basket Trucks
PVC Hamper, 35 gal, Green, Foot Pedal
Mfr # G35-EEX-H1F-3ULN
Zoro # G9828271
product price: $306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Key Features
- Volume Capacity 9 cu. ft.
- Color Green
- Material PVC, ABS plastic, Mesh, Rubber, Steel
- Caster Type (4) Swivel, (2) with Brakes
- Caster Configuration (2) Swivel, (2) Swivel with Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G35-EEX-H1F-3ULN
- Zoro # G9828271
- UPC # 843977092308
- Country of Origin United States
- Category Laundry Hampers
Dimensions
Overall Height | 34 in |
Overall Length | 23 1/4 in |
Caster Dia. | 3 in |
Overall Width | 22 1/2 in |
Width (In.) | 22-1/2 |
Height (In.) | 34 |
Details
Item | Hamper Cart |
Volume Capacity | 9 cu. ft. |
Color | Green |
Material | PVC, ABS plastic, Mesh, Rubber, Steel |
Caster Type | (4) Swivel, (2) with Brakes |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Number of Compartments | 1 |
Load Capacity | 150 lb |
Laundry Container Material | Vinyl Mesh |
Laundry Cart Frame Material | PVC |
Includes | Foot Pedal |
Item - Laundry Carts | Hamper Cart |
Cubic Foot Capacity | 9 cu ft |
Description
Hamper Cart, Number of Compartments 1, Green, Cubic Foot Capacity 9 cu ft, Load Capacity 150 lb, Laundry Container Material Vinyl Mesh, Laundry Cart Frame Material PVC, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 3 in, Overall Length 23 1/4 in, Overall Width 22 1/2 in, Overall Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICE N CLEAN Nice 'N Clean Unscented Solo Pack Baby Wipes 80 Wipes, PK12 (M233XT)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT160)
- SPILFYTER Sorbents, 42 gal, 3 in x 10 ft, Universal, White, Cellulose (150310)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Green (F50085)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- HONEY-CAN-DO Hamper w/Cover, 2-Compartment (HMP-01367)
- STERILITE CORPORATION Sterilite 12168006 2 Bushel Laundry Basket (628633)
- HONEY-CAN-DO Wicker Hamper, Wicker (HMP-01619)
- WHITMOR Pop N' Fold White Duramesh Nylon Hamper (6233-4103-WHT)
- REV-A-SHELF Rev-A-Shelf Cloth Hamper liner for CH241419 Series Pull Out Hamper (5CHB-Liner)
- STERILITE CORPORATION Sterilite 12178006 19 in. White & Gray Handles Ultra Square Laundry Basket (208375)
- Royal Basket Trucks Laundry Hampers