Shop All Bin Carts
Royal Basket Trucks
Poly Scale Cart, 6 Bu, Gray
Mfr # G06-GRX-STA-3UNN
Zoro # G5501903
original price:
$813.00
7% off
new price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 36 1/2 in
- Overall Length 34 in
- Mobility Option Manual
- Cubic Foot Capacity 6.7 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-GRX-STA-3UNN
- Zoro # G5501903
- UPC # 843977092339
- Country of Origin United States
- Category Bin Carts
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 34 in |
Overall Width | 24 in |
Bin Depth | 24 in |
Overall Depth | 34" |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 34 in x 24 in x 36 1/2 in |
Description
Cube Truck with Built-In Scale, Cubic Foot Capacity 6.7 cu ft, Load Capacity 250 lb, Overall Length 34 in, Overall Height 36 1/2 in, Overall Width 24 in, Overall LxWxH 34 in x 24 in x 36 1/2 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Includes Digital Scale, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top Hook for 1 Ton Lever Hoist (L5BU0101001)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (FS1504)
- CROSBY Eye Hook, Alloy Steel, 3000 lb., Gold (1022391)
- HAMILTON Wood Dolly, 20X30 Ebonite Whls (DW243-E-2030)
- LUXOR Mobile Bin Storage Unit, Single Row, Clear Large Bins (MBS-SR-4L-CL)
- LUXOR 3 SHELF BLUE TUB CART WITH (BUSTC112BU)
- STORSYSTEM Class Act Cart - Slim Line - 18 Module (CE2106LG-6S6DCL)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- AKRO-MILS 38 1/2 in D x 36 1/2 in 24 in W (30-812)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 8 Bushel, 33L x 22-1/4W x 23H, Gray (B1918444)
- LUXOR Mobile Bin Storage Unit, Double Row with Large Clear Bins (MBS-DR-8L-CL)
- Royal Basket Trucks Bin Carts