Shop All Tilt Truck Lids
Royal Basket Trucks
Poly Hinged Lid, 20 Bu, Gray
Mfr # G20-GRX-LDN
Zoro # G3675375
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 52 in
- Overall Width 36 in
- Standards FDA Compliant Resin
- Material HDPE
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G20-GRX-LDN
- Zoro # G3675375
- UPC # 843977106210
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 52 in |
Overall Width | 36 in |
Fits Container Size | 20 Bushel |
Fits Truck Size (Cu.-Ft.) | 25.0 cu ft |
Fits Truck Size (Cu.-Yd.) | 0.93 cu yd |
Overall Height | 5 in |
Overall LxWxH | 52 in x 36 in x 5 in |
Details
Standards | FDA Compliant Resin |
Material | HDPE |
Color | Gray |
Item | Hinged Lid for Tilt & Cube Trucks |
Item - Cart and Truck Lids | Cube Truck Lid |
Container Lid Material | HDPE |
Lid Type | Hinged |
Container Lid Type | Hinged |
Color - Hoppers and Cube Trucks | Gray |
Includes | Lid Only |
Closure | Resting Lid |
Features | Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart |
For Truck Type | Cube Trucks |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 25 cu ft, Fits Truck Size (Cu.-Yd.) 0.93 cu yd, For Use with Series Poly Hinged Lid, Lid/Cover Material HDPE, Overall Height 5 in, Overall Length 52 in, Overall Width 36 in, Features Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Forklift Beam, Dbl Swivel Hook, 10000 lb (15-5-24S)
- US CARGO CONTROL 5/16" x 3' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (516G100SOSL-3)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER020LD-20)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 10 Bu, Blue (G10-BLX-LDN)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1-1/2cu. yd., Hinged (RMTT150LID)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- WESCO Tilt Cart, TILT, U 1/2 BLK -10 (272575)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- Royal Basket Trucks Tilt & Cube Trucks