Shop All Tilt Truck Lids
Royal Basket Trucks
Poly Hinged Lid, 20 Bu, Blue
Mfr # G20-BLX-LDN
Zoro # G3681675
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 52 in
- Overall Width 36 in
- Standards FDA Compliant Resin
- Material HDPE
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G20-BLX-LDN
- Zoro # G3681675
- UPC # 843977106203
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 52 in |
Overall Width | 36 in |
Overall Height | 5 in |
Fits Truck Size (Cu.-Ft.) | 25.0 cu ft |
Fits Container Size | 20 Bushel |
Fits Truck Size (Cu.-Yd.) | 0.93 cu yd |
Overall LxWxH | 52 in x 36 in x 5 in |
Details
Standards | FDA Compliant Resin |
Material | HDPE |
Color | Blue |
Item | Hinged Lid for Tilt & Cube Trucks |
Lid Type | Hinged |
Color - Hoppers and Cube Trucks | Blue |
Container Lid Material | HDPE |
Container Lid Type | Hinged |
Item - Cart and Truck Lids | Cube Truck Lid |
Includes | Lid Only |
For Truck Type | Cube Trucks |
Closure | Resting Lid |
Features | Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 25 cu ft, Fits Truck Size (Cu.-Yd.) 0.93 cu yd, For Use with Series Poly Hinged Lid, Lid/Cover Material HDPE, Overall Height 5 in, Overall Length 52 in, Overall Width 36 in, Features Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701672)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (11A-516G720)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 580 lb. (125 NY04)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J854)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 10 Bu, Blue (G10-BLX-LDN)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG130700BLA)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1/2 cu. yd., Hinged (RMTT50LID)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG472600BLA)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- Royal Basket Trucks Tilt Truck Lids