Shop All Utility Cart Accessories
Royal Basket Trucks
Poly Hinged Lid, 16 Bu, Gray
Mfr # G16-GRX-LDN
Zoro # G3624625
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 44 in
- Overall Height 5 in
- Overall Width 32 in
- Standards FDA Compliant Resin
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G16-GRX-LDN
- Zoro # G3624625
- UPC # 843977106173
- Country of Origin United States
- Category Utility Cart Accessories
Dimensions
Overall Length | 44 in |
Overall Height | 5 in |
Overall Width | 32 in |
Fits Truck Size (Cu.-Yd.) | 0.7 cu yd |
Fits Truck Size (Cu.-Ft.) | 20.0 cu ft |
Fits Container Size | 16 Bushel |
Overall LxWxH | 44 in x 32 in x 5 in |
Details
Standards | FDA Compliant Resin |
Material | HDPE |
Color | Gray |
Item | Hinged Lid for Tilt & Cube Trucks |
Container Lid Material | HDPE |
Container Lid Type | Hinged |
Color - Hoppers and Cube Trucks | Gray |
Lid Type | Hinged |
Item - Cart and Truck Lids | Cube Truck Lid |
Includes | Lid Only |
Closure | Resting Lid |
Features | Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart |
For Truck Type | Cube Trucks |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 20 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series Poly Hinged Lid, Lid/Cover Material HDPE, Overall Height 5 in, Overall Length 44 in, Overall Width 32 in, Features Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 8400 lb. (EN90X20)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, Rubber, 4in, 200lb (P12S-R040B-P3-WB)
- BIL-JAX Outrigger - #7 - 30" W (0048-27)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Chrome (2HDF3)
- FLASH FURNITURE Bright Beginnings Commercial Deluxe Multipurpose Natural Birch Plywood Storage Shelf Puzzle Holder, Art Drying Rack, Paper Holder with Shelving (MK-ME088031-GG)
- GLOBAL INDUSTRIAL Accessory Ladder Hook, For Industrial Service Cart, Structural Foam, 2PK (800303)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30900)
- EFFIZIENT 23” static wire shelf with 3/8” lip, black, PK 5 (EF 41026)
- RUBBERMAID COMMERCIAL Bin, 4 Gallon, f/Utility Cart, 17"x12-1/2"x10-1/2", Black (RCP335488BLA)
- GLOBAL INDUSTRIAL Accessory Square Hooks, 2-3/8 Deep, for Industrial Service Carts, Structural Foam, 2PK (800301)
- TECHNIBILT Supply Cart, 1 Basket-1 Shelf, 18x42x40 (MC24.1)
- Royal Basket Trucks Utility & Storage Carts