Shop All Tilt Truck Lids
Royal Basket Trucks
Poly Hinged Lid, 16 Bu, Blue
Mfr # G16-BLX-LDN
Zoro # G3693627
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 44 in
- Overall Width 32 in
- Standards FDA Compliant Resin
- Material HDPE
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G16-BLX-LDN
- Zoro # G3693627
- UPC # 843977106166
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 44 in |
Overall Width | 32 in |
Fits Container Size | 16 Bushel |
Fits Truck Size (Cu.-Ft.) | 20.0 cu ft |
Fits Truck Size (Cu.-Yd.) | 0.7 cu yd |
Overall Height | 5 in |
Overall LxWxH | 44 in x 32 in x 5 in |
Details
Standards | FDA Compliant Resin |
Material | HDPE |
Color | Blue |
Item | Hinged Lid for Tilt & Cube Trucks |
Item - Cart and Truck Lids | Cube Truck Lid |
Color - Hoppers and Cube Trucks | Blue |
Lid Type | Hinged |
Container Lid Material | HDPE |
Container Lid Type | Hinged |
Includes | Lid Only |
Features | Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart |
For Truck Type | Cube Trucks |
Closure | Resting Lid |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 20 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series Poly Hinged Lid, Lid/Cover Material HDPE, Overall Height 5 in, Overall Length 44 in, Overall Width 32 in, Features Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- SERVICE CASTER 2" Black Soft Wheel Grip Ring Office Chair Casters Set of 4 (SCC-GR02S50-TPR-BLK-716-4)
- WESCO Electric Office Lift, EOL (272468)
- ZORO SELECT Caster Wheel, 250lb, 4 D x 1-1/4 In W (1KB13)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 10 Bu, Blue (G10-BLX-LDN)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG130700BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 1 cu. yd. (FG131700BLA)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- Royal Basket Trucks Tilt Truck Lids