Shop All Utility Cart Accessories
Royal Basket Trucks
Poly Hinged Lid, 12 Bu, Gray
Mfr # G12-GRX-LDN
Zoro # G3599215
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in
- Overall Width 30 in
- Overall Height 5 in
- Standards FDA Compliant Resin
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G12-GRX-LDN
- Zoro # G3599215
- UPC # 843977106135
- Country of Origin United States
- Category Utility Cart Accessories
Dimensions
Overall Length | 40 in |
Overall Width | 30 in |
Overall Height | 5 in |
Fits Truck Size (Cu.-Ft.) | 15.0 cu ft |
Fits Container Size | 12 Bushel |
Fits Truck Size (Cu.-Yd.) | 0.5 cu yd |
Overall LxWxH | 40 in x 30 in x 5 in |
Details
Standards | FDA Compliant Resin |
Material | HDPE |
Color | Gray |
Item | Hinged Lid for Tilt & Cube Trucks |
Container Lid Material | HDPE |
Container Lid Type | Hinged |
Lid Type | Hinged |
Item - Cart and Truck Lids | Cube Truck Lid |
Color - Hoppers and Cube Trucks | Gray |
Includes | Lid Only |
Features | Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart |
For Truck Type | Cube Trucks |
Closure | Resting Lid |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 15 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series Poly Hinged Lid, Lid/Cover Material HDPE, Overall Height 5 in, Overall Length 40 in, Overall Width 30 in, Features Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bracket, wheel (97-31)
- 3M DBI-SALA Advanced Winch/SRL Mating Mounting Bracket (8510207)
- THE BETTER BUNGEE Bungee Cord, Black, 24 in. L, 1-1/2 in. W (BBC24NBK)
- US CARGO CONTROL 7/16" Stainless Steel Screw Pin Anchor Shackle - Import - 1 Ton (SPAS716SS)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-01)
- DAYTON Steering Bar, 49-1/2 In. (21D025)
- TECHNIBILT Supply Cart, 2 Baskets, 18x42x40 (MC24.2)
- DAYTON Steering Bar, 49-1/2 In. (21D027)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- TECHNIBILT Supply Cart, 1 Basket-1 Shelf, 18x42x40 (MC24.1)
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- Royal Basket Trucks Utility Cart Accessories