Shop All Tilt Truck Lids
Royal Basket Trucks
Poly Hinged Lid, 12 Bu, Blue
Mfr # G12-BLX-LDN
Zoro # G3627994
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in
- Overall Width 30 in
- Standards FDA Compliant Resin
- Material HDPE
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G12-BLX-LDN
- Zoro # G3627994
- UPC # 843977106128
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 40 in |
Overall Width | 30 in |
Fits Truck Size (Cu.-Yd.) | 0.5 cu yd |
Fits Truck Size (Cu.-Ft.) | 15.0 cu ft |
Overall Height | 5 in |
Fits Container Size | 12 Bushel |
Overall LxWxH | 40 in x 30 in x 5 in |
Details
Standards | FDA Compliant Resin |
Material | HDPE |
Color | Blue |
Item | Hinged Lid for Tilt & Cube Trucks |
Container Lid Type | Hinged |
Container Lid Material | HDPE |
Item - Cart and Truck Lids | Cube Truck Lid |
Color - Hoppers and Cube Trucks | Blue |
Lid Type | Hinged |
Includes | Lid Only |
Closure | Resting Lid |
Features | Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart |
For Truck Type | Cube Trucks |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 15 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series Poly Hinged Lid, Lid/Cover Material HDPE, Overall Height 5 in, Overall Length 40 in, Overall Width 30 in, Features Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, HDHRM (34714)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (34TA55)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 10 ft. Lft (TCS1000P2-10)
- NITE IZE Tie-Down Strap, 12 ft. L, 1" W (CJWR12-09-R6)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 10 Bu, Blue (G10-BLX-LDN)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG460900BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 1 cu. yd. (FG131700BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG130700BLA)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461300BLA)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG461700BLA)
- Royal Basket Trucks Tilt & Cube Trucks