Shop All Tilt Truck Lids
Royal Basket Trucks
Poly Hinged Lid, 10 Bu, Blue
Mfr # G10-BLX-LDN
Zoro # G3626883
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in
- Overall Width 28 in
- Standards FDA Compliant Resin
- Material HDPE
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G10-BLX-LDN
- Zoro # G3626883
- UPC # 843977106104
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 40 in |
Overall Width | 28 in |
Fits Truck Size (Cu.-Ft.) | 12.5 cu ft |
Fits Container Size | 10 Bushel |
Overall Height | 5 in |
Fits Truck Size (Cu.-Yd.) | 0.5 cu yd |
Overall LxWxH | 40 in x 28 in x 5 in |
Details
Standards | FDA Compliant Resin |
Material | HDPE |
Color | Blue |
Item | Hinged Lid for Tilt & Cube Trucks |
Item - Cart and Truck Lids | Cube Truck Lid |
Lid Type | Hinged |
Color - Hoppers and Cube Trucks | Blue |
Container Lid Type | Hinged |
Container Lid Material | HDPE |
Includes | Lid Only |
Features | Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart |
Closure | Resting Lid |
For Truck Type | Cube Trucks |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 12.5 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series Poly Hinged Lid, Lid/Cover Material HDPE, Overall Height 5 in, Overall Length 40 in, Overall Width 28 in, Features Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Beam Clamp, Vertical Lift, 6000 lb. (3KR13)
- CROSBY Fist Grip, Double Saddle, 5/16in (1010499)
- ERGODYNE Reusable TieHook, L Locking, 11-13/16 In L (3540S)
- KINEDYNE Rope Tie-Off, Polyester Web (660001GRA)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 27 cu. ft. (FG9T2300BLA)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG472600BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG9T2200BLA)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK32)
- Royal Basket Trucks Tilt & Cube Trucks