Shop All Basket & Cube Trucks
Royal Basket Trucks
Permanent Liner Basket Truck, 6 Bu, Canvas
Mfr # G06-CCW-PMA-3UNN
Zoro # G2257954
product price: $240.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 27 in
- Overall Length 30 in
- Color White
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-CCW-PMA-3UNN
- Zoro # G2257954
- UPC # 843977669401
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 27 in |
Overall Length | 30 in |
Overall Width | 20 in |
Container Height | 20-1/2 in |
Caster Dia. | 3" |
Inside Length | 30 in |
Overall LxWxH | 30 in x 20 in x 27 in |
Inside Height | 20 1/2 in |
Caster Wheel Dia. | 3 in |
Inside Width | 20 in |
Description
Permanent Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 6 bu, Cubic Foot Capacity 7.1 cu ft, Cubic Yard Capacity 0.28 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Inside Length 30 in, Inside Width 20 in, Inside Height 20 1/2 in, Overall Length 30 in, Overall Width 20 in, Overall Height 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Retractable Leveling Machine Casters, 2,400 lbs Per Set, Pr (CG-BEFO-83PQ)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 2300 lb. (2T210X8)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C1 P5)
- DAYTON Festoon End Clamp, 1/4 In, Large Round (33N272)
- ROYAL BASKET TRUCKS Perm Liner Truck, 18 bu, blue vinyl (G18-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 600 lb. Cap, Blue (G20-BLX-PTA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Blue (G06-BLX-PTA-4UNN)
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Red Vinyl (G12-RRX-KDA-3UNN)
- ROYAL BASKET TRUCKS Knock Down, 8 Bu, Black, Wood Base (R08-KKX-KDA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Blue, 30 In. L (G06-BBW-PMA-3UNN)
- ZORO SELECT Material Handling Cart, Yellow (N1017261-YELLOW)
- Royal Basket Trucks Tilt & Cube Trucks