Shop All Basket & Cube Trucks
Royal Basket Trucks
Perm Liner Truck, 18 bu, red vinyl
Mfr # G18-RRW-PMA-3UNN
Zoro # G5436532
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$351.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 42 in
- Overall Width 30 in
- Color Red
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G18-RRW-PMA-3UNN
- Zoro # G5436532
- UPC # 843977678298
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 42 in |
Overall Width | 30 in |
Container Height | 30 in |
Caster Dia. | 3" |
Caster Wheel Dia. | 3 in |
Inside Width | 30 in |
Overall LxWxH | 42 in x 32 in x 36 1/2 in |
Inside Length | 42 in |
Inside Height | 30 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 18 bu, Cubic Foot Capacity 21.9 cu ft, Cubic Yard Capacity 0.82 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Inside Length 42 in, Inside Width 30 in, Inside Height 30 in, Overall Length 42 in, Overall Width 30 in, Overall Height 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hand Controller for 12001x, 20' (20384)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 5 in. Dia, 1050 lb, Green (3G139)
- WARN INDUSTRIES WINCH ACCESSORIES, S/P REMOTE CONTROL STD (83665)
- ZORO SELECT NSF-Listed Plate Caster, 650 lb. Ld Rating, Roller (P21S-PB050R-14-TB)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 600 lb. Cap, Gray (G20-GRX-PTA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 24 Bu, White (G24-WWX-SLN)
- ROYAL BASKET TRUCKS Open End Flatwork Truck, 85", blue vinyl (G85-BXX-FOA-5UNN)
- ROYAL BASKET TRUCKS Extractor Truck, 60", Red Vinyl (G60-RRW-EXE-4UNN)
- ROYAL BASKET TRUCKS Poly Truck, 12 Bu, Black, Wood Base (R12-BKX-PTA-4UNN)
- ROYAL BASKET TRUCKS Drop In, 12 Bu, Black, 1/2 Size (R12-KKX-R2N)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Red, 40 In. L (G16-RRW-PMA-3UNN)
- Royal Basket Trucks Tilt & Cube Trucks