Shop All Basket & Cube Trucks
Royal Basket Trucks
Perm Liner Truck, 18 bu, blue vinyl
Mfr # G18-BBW-PMA-3UNN
Zoro # G5436541
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$379.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 42 in
- Overall Width 30 in
- Color Blue
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G18-BBW-PMA-3UNN
- Zoro # G5436541
- UPC # 843977677376
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 42 in |
Overall Width | 30 in |
Caster Dia. | 3" |
Container Height | 30 in |
Inside Width | 30 in |
Inside Height | 30 in |
Overall LxWxH | 42 in x 32 in x 36 1/2 in |
Caster Wheel Dia. | 3 in |
Inside Length | 42 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 18 bu, Cubic Foot Capacity 21.9 cu ft, Cubic Yard Capacity 0.82 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Inside Length 42 in, Inside Width 30 in, Inside Height 30 in, Overall Length 42 in, Overall Width 30 in, Overall Height 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Front Steerman Skates, 10,000 lb., Swivel (5ERK1)
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in., 176 lb (42450440406400010805)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (16PM05228SFBA)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00083)
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Red Vinyl (G12-RRX-KDA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, Red (G12-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Gray (G16-GRX-PGA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck Handle, Black (G00-BKX-HNN)
- ROYAL BASKET TRUCKS Perm Truck, 6 Bu, Green, Wood Base (R06-EEW-PMA-3UNN)
- ROYAL BASKET TRUCKS Poly Truck, 6 Bu, Green, Metal Base (R06-GNX-PGA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Red, 40 In. L (G16-RRW-PMA-3UNN)
- Royal Basket Trucks Basket & Cube Trucks