Shop All Basket & Cube Trucks
Royal Basket Trucks
Perm Liner Truck, 14 bu, canvas
Mfr # G14-CCW-PMA-3UNN
Zoro # G5677427
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 40 in
- Overall Width 28 in
- Color White
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G14-CCW-PMA-3UNN
- Zoro # G5677427
- UPC # 843977674610
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 40 in |
Overall Width | 28 in |
Container Height | 27-1/2 in |
Caster Dia. | 3" |
Caster Wheel Dia. | 3 in |
Inside Length | 40 in |
Overall LxWxH | 40 in x 28 in x 34 in |
Inside Height | 27 1/2 in |
Inside Width | 28 in |
Description
Permanent Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 14 bu, Cubic Foot Capacity 17.8 cu ft, Cubic Yard Capacity 0.64 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Inside Length 40 in, Inside Width 28 in, Inside Height 27 1/2 in, Overall Length 40 in, Overall Width 28 in, Overall Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 3600lb, 36in x 24in, 40in H (EPTRB24368PU95)
- ZORO SELECT Floor Lock, Plate, 10-1/4 in. H, 4 x 4-1/2 (5VP61)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 5/8" x 12" (EHTBGV58X12)
- GOLDLINE 15 in. L x 3/4 in. W S-Hook Bungee Strap (635197842)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray (G06-GRX-PGA-4UNN)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Red Vinyl (G24-RRW-HDA-4UNN)
- ROYAL BASKET TRUCKS Perm Liner Truck, 14 bu, blue vinyl (G14-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Open End Flatwork Truck, 85", blue vinyl (G85-BXX-FOA-5UNN)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Green, Vinyl (R06-EEX-ELA-3UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 16 Bu, Blue (G16-BBX-PSN)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 500lb. Cap, Black (36FK98)
- Royal Basket Trucks Basket & Cube Trucks