Shop All Basket & Cube Trucks
Royal Basket Trucks
Perm Liner Truck, 14 bu, blue vinyl
Mfr # G14-BBW-PMA-3UNN
Zoro # G5441737
original price:
$312.15
5% off
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 40 in
- Overall Width 28 in
- Color Blue
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G14-BBW-PMA-3UNN
- Zoro # G5441737
- UPC # 843977674429
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 40 in |
Overall Width | 28 in |
Container Height | 27-1/2 in |
Caster Dia. | 3" |
Inside Height | 27 1/2 in |
Caster Wheel Dia. | 3 in |
Inside Width | 28 in |
Inside Length | 40 in |
Overall LxWxH | 40 in x 28 in x 34 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 14 bu, Cubic Foot Capacity 17.8 cu ft, Cubic Yard Capacity 0.64 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Inside Length 40 in, Inside Width 28 in, Inside Height 27 1/2 in, Overall Length 40 in, Overall Width 28 in, Overall Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO .375 in. x 500 ft. Braided Polyester Wire Center Rope (250-120-68)
- POWER TEAM ACTUATOR PIN, 1/2 DIA. (28256)
- VESTIL Blue Low Profile Floor Hugger Dolly 840 lb Capacity (LFH-55)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20273ZN-VPR01(CG))
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl (R06-YYX-ELA-3UNN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-YYX-ETA-3UNN)
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Red Vinyl (G12-RRX-KDA-3UNN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-BBX-ETA-3UNN)
- ROYAL BASKET TRUCKS Flatwork Ironer Truck, 50", Blue Vinyl (G50-BBW-FWA-4UNN)
- ROYAL BASKET TRUCKS Perm Truck, 8 Bu, Black, Wood Base (R08-KKW-PMA-3UNN)
- ROYAL BASKET TRUCKS Knock Down, 8 Bu, Black, Wood Base (R08-KKX-KDA-3UNN)
- Royal Basket Trucks Tilt & Cube Trucks