Shop All Laundry Bags
Royal Basket Trucks
Open Top vinyl Hamper Bag Red
Mfr # G00-RRX-HBN
Zoro # G2312685
original price:
$45.49
5% off
new price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laundry Bag Material Vinyl
- Overall Length 16 in
- Overall Width 15 in
- Overall Height 30 in
- Volume Capacity 4.2 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G00-RRX-HBN
- Zoro # G2312685
- UPC # 843977667612
- Country of Origin United States
- Category Laundry Bags
Dimensions
Overall Length | 16 in |
Overall Width | 15 in |
Overall Height | 30 in |
Details
Item - Laundry Bags | Hamper Bag |
Laundry Bag Material | Vinyl |
Color | Red |
Volume Capacity | 4.2 cu ft |
Laundry Bag Closure | Open Top |
Material | vinyl |
Item | Hamper Bag |
For Use With | Mfr. No. R00WHHSN |
Type | Hamper Bags |
Description
Hamper Bags, Hamper Bag, Red, Volume Capacity 4.2 cu ft, Overall Length 16 in, Overall Width 15 in, Overall Height 30 in, Laundry Bag Material Vinyl, Laundry Bag Closure Open Top, For Use With Mfr. No. R00WHHSN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Industrial Paper Wiper Blue, Handy Box W7 4-Ply, 1 x 180 Feet, 13247501 (13247501)
- HOSPECO Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Red, Cherry, PK12 (HOS 03901)
- COTTONELLE Bathroom Tissue, White, 4 PK (KCC12456)
- DAYTON Coupler (31UK79)
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag White (G00-WWX-HBN)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag White (G00-WWX-EBN)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit Blue (G00-BBX-HBK)
- ROYAL BASKET TRUCKS Steel/Vinyl Towel Hamper Kit White (G00-WWX-THK)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Red (G00-RRX-EBN)
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag Blue (G00-BBX-HBN)
- HONEY CAN DO Blue Mesh Laundry Bag (LBG-01161)
- Royal Basket Trucks Laundry Bags