Shop All Basket & Cube Trucks
Royal Basket Trucks
Knock Down Truck, 16 bu, blue vinyl
Mfr # G16-BBX-KDA-3UNN
Zoro # G9840293
original price:
$436.96
9% off
new price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 40 in
- Overall Width 28 in
- Color Black
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G16-BBX-KDA-3UNN
- Zoro # G9840293
- UPC # 843977675716
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 40 in |
Overall Width | 28 in |
Caster Dia. | 3" |
Container Height | 30 in |
Inside Width | 28 in |
Overall LxWxH | 40 in x 28 in x 36 1/2 in |
Inside Length | 40 in |
Caster Wheel Dia. | 3 in |
Inside Height | 30 in |
Description
Removable Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Removable, Liner Color Blue, Base Material Wood, Inside Length 40 in, Inside Width 28 in, Inside Height 30 in, Overall Length 40 in, Overall Width 28 in, Overall Height 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HOPPER W/O BUMP & DUMP HD 2 CU 6K BLUE (D-200-HD-NB)
- DAYTON Drum Truck, With Brake, Rubber Wheel (34D651)
- KEN FORGING Ken Forging, Turnbuckle Assembly, Jaw & Jaw, 3/8-16 x 12-3/8", Carbon, (TB103-J-J)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B18NG4PK)
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Blue Vinyl (G12-BBX-KDA-3UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 20 Bu, Blue (G20-BBX-PSN)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000 lb. Cap, Blue (G23-BLX-RMC-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PTA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 24 Bu, White (G24-WWX-SLN)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Red Vinyl (G24-RRW-HDA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Blue, 36 In. L (G12-BBW-PMA-3UNN)
- Royal Basket Trucks Basket & Cube Trucks