Shop All Basket & Cube Trucks
Royal Basket Trucks
Knock Down Truck, 10 bu, blue vinyl
Mfr # G10-BBX-KDA-3UNN
Zoro # G5436733
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31 1/2 in
- Overall Length 36 in
- Overall Width 24 in
- Color Black
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G10-BBX-KDA-3UNN
- Zoro # G5436733
- UPC # 843977671701
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 31 1/2 in |
Overall Length | 36 in |
Overall Width | 24 in |
Container Height | 25 in |
Caster Dia. | 3" |
Inside Height | 25 in |
Overall LxWxH | 36 in x 26 in x 31 1/2 in |
Inside Length | 36 in |
Inside Width | 24 in |
Caster Wheel Dia. | 3 in |
Description
Removable Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Removable, Liner Color Blue, Base Material Wood, Inside Length 36 in, Inside Width 24 in, Inside Height 25 in, Overall Length 36 in, Overall Width 24 in, Overall Height 31 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S20)
- US TAPE 35106 Nylon Twisted Construction Line Roll- Fluorescent Orange - 270 ft. (843182)
- KELLEY Lever Lip Lock For Kelley Fx Board Sprin (155-150)
- CROSBY D-Shackle, 4,000 lb Load Cap, Carbon Steel (1019775)
- ROYAL BASKET TRUCKS Poly Truck, 6 Bu, Green, Metal Base (R06-GNX-PGA-4UNN)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, White, Vinyl (R06-WWX-ELA-3UNN)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Blue Vinyl (G24-BBW-HDA-4UNN)
- ROYAL BASKET TRUCKS Elevated Poly Truck, 8 Bushel, 600 lb, Blk (G08-BKX-EPA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Blue, 30 In. L (G06-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Red, 40 In. L (G16-RRW-PMA-3UNN)
- RUBBERMAID COMMERCIAL Multi Stream Collapsible Basket X-Cart (1881781)
- Royal Basket Trucks Tilt & Cube Trucks