Shop All Basket & Cube Trucks
Royal Basket Trucks
Knock Down Basket Truck, 12 Bu, Red Vinyl
Mfr # G12-RRX-KDA-3UNN
Zoro # G0028682
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 36 in
- Overall Width 26 in
- Color Red
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G12-RRX-KDA-3UNN
- Zoro # G0028682
- UPC # 843977673804
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 36 in |
Overall Width | 26 in |
Caster Dia. | 3" |
Container Height | 27-1/2 in |
Overall LxWxH | 36 in x 26 in x 34 in |
Caster Wheel Dia. | 3 in |
Inside Height | 27 1/2 in |
Inside Width | 26 in |
Inside Length | 36 in |
Description
Removable Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 14.9 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Removable, Liner Color Red, Base Material Wood, Inside Length 36 in, Inside Width 26 in, Inside Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Sleeve, Wire Rope, 5/32, Crimp, Aluminum (ASC532)
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (OBCN08)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1936A3 A6-9 B8 C1)
- KELLEY Lever Lip Lock For Kelley Fx Board Sprin (155-150)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Yellow, 36 In. L (G12-YYW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 600 lb. Cap, Gray (G20-GRX-PTA-4UNN)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Blue Vinyl (G24-BBW-HDA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck Handle, Black (G00-BKX-HNN)
- ROYAL BASKET TRUCKS Perm Liner Truck, 14 bu, canvas (G14-CCW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Gray (G16-GRX-PGA-4UNN)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Yellow (N1017261-YELLOW-CARDBOARD)
- Royal Basket Trucks Tilt & Cube Trucks