Shop All Basket & Cube Trucks
Royal Basket Trucks
Knock Down Basket Truck, 12 Bu, Canvas
Mfr # G12-CCX-KDA-3UNN
Zoro # G1950006
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 36 in
- Overall Width 26 in
- Color White
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G12-CCX-KDA-3UNN
- Zoro # G1950006
- UPC # 843977673262
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 36 in |
Overall Width | 26 in |
Caster Dia. | 3" |
Container Height | 27-1/2 in |
Inside Length | 36 in |
Caster Wheel Dia. | 3 in |
Inside Width | 26 in |
Inside Height | 27 1/2 in |
Overall LxWxH | 36 in x 26 in x 34 in |
Description
Removable Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 14.9 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Removable, Liner Color White, Base Material Wood, Inside Length 36 in, Inside Width 26 in, Inside Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Gauge Galvanized Steel Cargo Control Jack Bar, 1-1/2 O.D. (989067)
- ZORO SELECT Truck Wheel Riser, LxWxH 60x24x6In (6XW79)
- IDEAL WAREHOUSE INNOVATIONS Bright-Guide Aiming Strip, 24" (60-5401)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PTA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Yellow, 40 In. L (G16-YYW-PMA-3UNN)
- ROYAL BASKET TRUCKS Open End Flatwork Truck, 85", yellow (G85-YXX-FOA-5UNN)
- ROYAL BASKET TRUCKS Corner Bumper Kit, White, 4/set, PK4 (G00-WHX-BMK)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, Red (G12-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Canvas (G24-CCW-HDA-4UNN)
- RUBBERMAID COMMERCIAL Utility Truck, 1 cu. yd., 1200lb Cap, Black (FG472700BLA)
- Royal Basket Trucks Basket & Cube Trucks