Shop All Basket & Cube Trucks
Royal Basket Trucks
Heavy Duty Basket Truck, 24 Bu, Canvas
Mfr # G24-CCW-HDA-4UNN
Zoro # G0615316
product price: $470.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 54 in
- Overall Width 34 in
- Color White
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G24-CCW-HDA-4UNN
- Zoro # G0615316
- UPC # 843977680277
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 54 in |
Overall Width | 34 in |
Container Height | 30 in |
Caster Dia. | 4" |
Overall LxWxH | 54 in x 34 in x 37 1/2 in |
Caster Wheel Dia. | 4 in |
Inside Height | 30 in |
Inside Length | 54 in |
Inside Width | 34 in |
Description
Permanent Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 24 bu, Cubic Foot Capacity 39.1 cu ft, Cubic Yard Capacity 1.1 cu yd, Load Capacity 800 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Inside Length 54 in, Inside Width 34 in, Inside Height 30 in, Overall Length 54 in, Overall Width 34 in, Overall Height 37 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Blue Ratchet Strap w/ Double J Hook (5012WH-BLU)
- ZORO SELECT Standard Platform Truck, 2000 lb., 64 In L (13X492)
- HARRINGTON Canvas Chain Container, For 4DFL7-4DFN3 (BK2D2)
- VESTIL 3/16" CHAIN, PER FOOT, RED (CHAIN-316-PF-RD)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000lb. Cap, Green (G23-GNX-CMC-4UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift, 6 Bu, Black (R06-KKX-PSN)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Yellow, 30 In. L (G06-YYW-PMA-3UNN)
- ROYAL BASKET TRUCKS Poly Truck, 16 Bu, Green, Metal Base (R16-GNX-PGA-4UNN)
- ROYAL BASKET TRUCKS Perm Liner Truck, 20 bu, green vinyl (G20-EEW-PMA-3UNN)
- ROYAL BASKET TRUCKS Corner Bumper Kit, Black, 4/set, PK4 (G00-BKX-BMK)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600lb Cap, Yellow (36FL18)
- Royal Basket Trucks Tilt & Cube Trucks