Shop All Laundry Hampers
Royal Basket Trucks
Free Standing Hamper, Blue
Mfr # G35-BBX-H1F-3ULN
Zoro # G5817533
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Capacity 9 cu. ft./35 gal.
- Color Blue
- Material PVC/Mesh/Rubber/Steel
- Length 23-1/4"
- Width 23-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G35-BBX-H1F-3ULN
- Zoro # G5817533
- Country of Origin United States
- Category Laundry Hampers
Dimensions
Length | 23-1/4" |
Width | 23-1/2" |
Height | 34" |
Overall Length | 23 1/4 in |
Caster Dia. | 3 in |
Overall Height | 34 in |
Overall Width | 22 1/2 in |
Details
Item | Hamper Cart |
Volume Capacity | 9 cu. ft./35 gal. |
Color | Blue |
Material | PVC/Mesh/Rubber/Steel |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Laundry Cart Frame Material | PVC |
Item - Laundry Carts | Hamper Cart |
Features | Mesh Liner, PVC Frame, ABS Lid and Foot Pedal |
Includes | ABS Lid, Foot Pedal, Mesh Liner, PVC Frame |
Laundry Container Material | Vinyl Mesh |
Number of Compartments | 1 |
Cubic Foot Capacity | 9 cu ft |
Description
Hamper Cart, Number of Compartments 1, Blue, Cubic Foot Capacity 9 cu ft, Laundry Container Material Vinyl Mesh, Laundry Cart Frame Material PVC, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 3 in, Overall Length 23 1/4 in, Overall Width 22 1/2 in, Overall Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.7 mil, Black, 100 PK (X7658WK R01)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- OPS OPS Green 10"H x 4-1/2"W Multifold Dispenser, Stainless Steel (1250-01G)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- OCEANSTAR Oceanstar RH5513C Storage Laundry Hamper; Turquoise (RH5513C)
- VINTIQUEWISE Round Foldable Mendong Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-G_RO)
- R&B WIRE PRODUCTS Yellow Nylon Basket Liner for E, D and G Baskets (141Y)
- REV-A-SHELF Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems (CTOHB-211319-CR-52)
- DIAL INDUSTRIES Can Crusher Aluminum (M-92)
- R&B WIRE PRODUCTS X-Frame Foldable Collection Hamper, Black Powder Coating (698)
- Royal Basket Trucks Laundry Hampers