Shop All Basket & Cube Trucks
Royal Basket Trucks
Flatwork Ironer Truck, 50", Blue Vinyl
Mfr # G50-BBW-FWA-4UNN
Zoro # G0541441
original price:
$583.51
13% off
new price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 31 in
- Overall Length 50 in
- Overall Width 23 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G50-BBW-FWA-4UNN
- Zoro # G0541441
- UPC # 843977681311
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 31 in |
Overall Length | 50 in |
Overall Width | 23 in |
Caster Dia. | 4" |
Container Height | 23 in |
Inside Width | 23 in |
Inside Height | 23 in |
Inside Length | 50 in |
Overall LxWxH | 50 in x 23 in x 31 in |
Caster Wheel Dia. | 4 in |
Description
Easy-Access Permanent Vinyl Liner Basket Trucks, Truck Style Standard, Bushel Capacity 11.5 bu, Cubic Foot Capacity 15.3 cu ft, Cubic Yard Capacity 0.53 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Inside Length 50 in, Inside Width 23 in, Inside Height 23 in, Overall Length 50 in, Overall Width 23 in, Overall Height 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Blue, 12 in. L, 1-1/2 in. W (BBC12NBL)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- ZORO SELECT Bungee Cord Roll, 250 ft.L, 5/16 In.D (4HXC8)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C1 P5)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-YYX-ETA-3UNN)
- ROYAL BASKET TRUCKS Perm Liner Truck, 14 bu, blue vinyl (G14-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 20 Bu. Cap., Blue, 48 In. L (G20-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift, 12 Bu, Gray (R12-GGX-PSN)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Green, Vinyl (R06-EEX-ELA-3UNN)
- ROYAL BASKET TRUCKS Drop In, 8 Bu, Red, 1/3 Size (R08-RRX-R3N)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500lb. Cap, Yellow (36FL12)
- Royal Basket Trucks Basket & Cube Trucks