Shop All Basket & Cube Trucks
Royal Basket Trucks
Extractor Truck, 70", yellow Vinyl
Mfr # G70-YYW-EXE-4UNN
Zoro # G0028777
product price: $523.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Overall Height 30 3/4 in
- Overall Length 70 in
- Overall Width 32 in
- Color Yellow
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G70-YYW-EXE-4UNN
- Zoro # G0028777
- UPC # 843977681793
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30 3/4 in |
Overall Length | 70 in |
Overall Width | 32 in |
Caster Dia. | 4" |
Container Height | 23 in |
Inside Height | 23 in |
Overall LxWxH | 70 in x 32 in x 30 3/4 in |
Inside Width | 32 in |
Caster Wheel Dia. | 4 in |
Inside Length | 70 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 22.3 bu, Cubic Foot Capacity 29.8 cu ft, Cubic Yard Capacity 1 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Wood, Inside Length 70 in, Inside Width 32 in, Inside Height 23 in, Overall Length 70 in, Overall Width 32 in, Overall Height 30 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- US CARGO CONTROL Car Carrier Tire Holder Basket Straps w/ Swivel Hooks & Ratchet, 4 Pack (WNTH24-4PK)
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6710-4)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 800 lb. (OZSS.19-80B)
- ROYAL BASKET TRUCKS Elevated Poly Truck, 8 Bushel, 600 lb, Blk (G08-BKX-EPA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Yellow, 36 In. L (G10-YYW-PMA-3UNN)
- ROYAL BASKET TRUCKS Knock Down Truck, 10 bu, blue vinyl (G10-BBX-KDA-3UNN)
- ROYAL BASKET TRUCKS Perm Truck, 20 Bu, Yellow, Wire Base (R20-YYW-PWA-3UNT)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Blue, 40 In. L (G16-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Perm Liner Truck, 20 bu, green vinyl (G20-EEW-PMA-3UNN)
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Blue Vinyl (G12-BBX-KDA-3UNN)
- Royal Basket Trucks Tilt & Cube Trucks