Shop All Basket & Cube Trucks
Royal Basket Trucks
Extractor Truck, 60", Blue Vinyl
Mfr # G60-BBW-EXE-4UNN
Zoro # G0028725
original price:
$372.00
6% off
new price: $346.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Overall Height 30 3/4 in
- Overall Length 60 in
- Overall Width 32 in
- Color Blue
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G60-BBW-EXE-4UNN
- Zoro # G0028725
- UPC # 843977681557
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30 3/4 in |
Overall Length | 60 in |
Overall Width | 32 in |
Caster Dia. | 4" |
Container Height | 23 in |
Inside Height | 23 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 60 in x 32 in x 30 3/4 in |
Inside Width | 32 in |
Inside Length | 60 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 19.2 bu, Cubic Foot Capacity 25.6 cu ft, Cubic Yard Capacity 0.88 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Inside Length 60 in, Inside Width 32 in, Inside Height 23 in, Overall Length 60 in, Overall Width 32 in, Overall Height 30 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Chain Pin for 2, 2-3/4 Ton Lever Hoist (L5BA0259041)
- WERNER 24 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6024-2)
- DAYTON Hand Truck Nose Plate Extension (5W661)
- HARRINGTON Mini Chain Hoist, 1000 lb., 5 ft. Lift (CX005-5)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 600 lb. Cap, Gray (G20-GRX-PTA-4UNN)
- ROYAL BASKET TRUCKS Perm Truck, 6 Bu, Green, Wood Base (R06-EEW-PMA-3UNN)
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Red Vinyl (G12-RRX-KDA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Canvas, 40 In.L (G16-CCW-PMA-3UNN)
- ROYAL BASKET TRUCKS Perm Truck, 8 Bu, Black, Wood Base (R08-KKW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray (G06-GRX-PTA-4UNN)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- Royal Basket Trucks Tilt & Cube Trucks