Shop All Basket & Cube Trucks
Royal Basket Trucks
Elevated Tall Basket Truck, Vinyl, 600 lb
Mfr # G08-BBX-ETA-3UNN
Zoro # G302015501
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 34 in
- Color Blue
- Load Capacity 600 lb
- Handle Type Nylon Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G08-BBX-ETA-3UNN
- Zoro # G302015501
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 34 in |
Overall Width | 22 in |
Overall LxWxH | 34 in x 22 in x 36 in |
Inside Width | 20 3/4 in |
Inside Height | 23 in |
Caster Mounting Height | 4 137/1000 in |
Caster Width | 1 1/4 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 3 in |
Inside Length | 32 3/4 in |
Description
Elevated Tall Basket Truck, Vinyl, Truck Style Elevated, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Cubic Yard Capacity 0.3704 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Base Finish/Coating Powder Coated, Inside Length 32 3/4 in, Inside Width 20 3/4 in, Inside Height 23 in, Overall Length 34 in, Overall Width 22 in, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Hand Winch Lifter, 330 cap (HWL-330)
- CAMPBELL CHAIN & FITTINGS 5/16" Clevis Grab Hook, Grade 43, Zinc Plated (T9501524)
- CROSBY Double Clevis Link, Gr 70, 1/2" (1013085)
- ZORO SELECT Kingpinless Swivel Caster, 3500 lb, 7-1/2 in H (P27S-D060NR-16)
- ROYAL BASKET TRUCKS Permanent Liner Basket Truck, 6 Bu, Canvas (G06-CCW-PMA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Yellow, 40 In. L (G16-YYW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray (G06-GRX-PGA-4UNN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-BBX-ETA-3UNN)
- ROYAL BASKET TRUCKS Poly Truck, 6 Bu, Green, Metal Base (R06-GNX-PGA-4UNN)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl (R06-YYX-ELA-3UNN)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- Royal Basket Trucks Tilt & Cube Trucks