Shop All Basket & Cube Trucks
Royal Basket Trucks
Elevated Tall Basket Truck, Vinyl, 600 lb
Mfr # G06-RRX-ETA-3UNN
Zoro # G402015586
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 30 in
- Overall Width 20 in
- Color Red
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-RRX-ETA-3UNN
- Zoro # G402015586
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 30 in |
Overall Width | 20 in |
Caster Wheel Width | 1 1/4 in |
Inside Height | 20 1/2 in |
Caster Width | 1 1/4 in |
Caster Mounting Height | 4 27/200 in |
Inside Length | 28 3/4 in |
Overall LxWxH | 30 in x 20 in x 36 in |
Inside Width | 20 3/4 in |
Caster Wheel Dia. | 3 in |
Description
Elevated Tall Basket Truck, Vinyl, Truck Style Elevated, Bushel Capacity 6 bu, Cubic Foot Capacity 7.1 cu ft, Cubic Yard Capacity 0.263 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Base Finish/Coating Powder Coated, Inside Length 28 3/4 in, Inside Width 20 3/4 in, Inside Height 20 1/2 in, Overall Length 30 in, Overall Width 20 in, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (TE61014)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- LIFTOMATIC Universal Drum Lifter 9.25" L x 16" W x 21.5" H (DRM418)
- POST GUARD Post Sleeve, 7" Dia, 72" H, Brown (CL1386PNT72)
- ROYAL BASKET TRUCKS Poly Spring Lift, 12 Bu, Gray (R12-GGX-PSN)
- ROYAL BASKET TRUCKS Perm Liner Truck, 20 bu, green vinyl (G20-EEW-PMA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Blue, 36 In. L (G12-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Canvas (G24-CCW-HDA-4UNN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G08-BBX-ETA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PTA-4UNN)
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Blue (76490BLUE)
- Royal Basket Trucks Tilt & Cube Trucks