Shop All Basket & Cube Trucks
Royal Basket Trucks
Elevated Tall Basket Truck, Vinyl, 600 lb
Mfr # G06-BBX-ETA-3UNN
Zoro # G602015430
original price:
$180.59
4% off
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 30 in
- Color Blue
- Load Capacity 600 lb
- Handle Type Nylon Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G06-BBX-ETA-3UNN
- Zoro # G602015430
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 30 in |
Overall Width | 20 in |
Inside Width | 20 3/4 in |
Caster Width | 1 1/4 in |
Caster Wheel Width | 1 1/4 in |
Caster Mounting Height | 4 131/1000 in |
Inside Length | 28 3/4 in |
Caster Wheel Dia. | 3 in |
Inside Height | 20 1/2 in |
Overall LxWxH | 30 in x 20 in x 36 in |
Description
Elevated Tall Basket Truck, Vinyl, Truck Style Elevated, Bushel Capacity 6 bu, Cubic Foot Capacity 7.1 cu ft, Cubic Yard Capacity 0.263 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Base Finish/Coating Powder Coated, Inside Length 28 3/4 in, Inside Width 20 3/4 in, Inside Height 20 1/2 in, Overall Length 30 in, Overall Width 20 in, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Bearing Conveyor (369516)
- SAGINAW PRODUCTS Trolley Wheel Assembly 1000 lb. Capacity (51347)
- ZORO SELECT Caster Wheel, 8 in., 600 lb., Black Core (3G269)
- VESTIL Dock Leveler Actuation Handle (FM-BAR)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 600 lb. Cap, Gray (G20-GRX-PTA-4UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 16 Bu, Blue (G16-BBX-PSN)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl (R06-YYX-ELA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 800 lb. Cap, Black (G18-BKX-PGA-4UNN)
- ROYAL BASKET TRUCKS Perm Liner Truck, 14 bu, canvas (G14-CCW-PMA-3UNN)
- ROYAL BASKET TRUCKS Poly Truck, 6 Bu, Green, Metal Base (R06-GNX-PGA-4UNN)
- R&B WIRE PRODUCTS Vinyl Truck, Blue, 32 in L, 21.5 in W, 36 in H, 6 Bushel Volume Capacity (466B)
- Royal Basket Trucks Tilt & Cube Trucks