Shop All Basket & Cube Trucks
Royal Basket Trucks
Elevated Tall Basket Truck, Vinyl, 600 lb
Mfr # G04-YYX-ETA-3UNN
Zoro # G802015452
product price: $114.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$114.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 26 in
- Overall Width 18 in
- Color Yellow
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G04-YYX-ETA-3UNN
- Zoro # G802015452
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 26 in |
Overall Width | 18 in |
Inside Height | 18 in |
Caster Wheel Width | 1 1/4 in |
Caster Mounting Height | 4 13/100 in |
Inside Width | 16 3/4 in |
Inside Length | 24 3/4 in |
Overall LxWxH | 26 in x 18 in x 36 in |
Caster Width | 1 1/4 in |
Caster Wheel Dia. | 3 in |
Description
Elevated Tall Basket Truck, Vinyl, Truck Style Elevated, Bushel Capacity 4 bu, Cubic Foot Capacity 4.9 cu ft, Cubic Yard Capacity 0.181 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Wood, Base Finish/Coating Powder Coated, Inside Length 24 3/4 in, Inside Width 16 3/4 in, Inside Height 18 in, Overall Length 26 in, Overall Width 18 in, Overall Height 36 in
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Pulley Block, Wire Rope, 5/32 in Max Cable Size, 1,100 lb Max Load, Natural (RF40100HL)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 250' (SFC8W-14AWG-250)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 118" - CAP: 2200 LBS (SFH22-118)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 6" x 2", 4800 lb Capacity (D-CK4-GFN6-2)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 800 lb. Cap, Red (G06-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Drop In, 8 Bu, Blue, 1/3 Size (R08-BBX-R3N)
- ROYAL BASKET TRUCKS Elevated Basket Truck, Canvas, 600 lb (G04-CCX-ELA-3UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift, 12 Bu, Gray (R12-GGX-PSN)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PGA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Canvas, 40 In.L (G16-CCW-PMA-3UNN)
- ROYAL BASKET TRUCKS Extractor Truck, 60", Red Vinyl (G60-RRW-EXE-4UNN)
- Royal Basket Trucks Basket & Cube Trucks