Shop All Basket & Cube Trucks
Royal Basket Trucks
Elevated Tall Basket Truck, Canvas, 600 lb
Mfr # G06-CCX-ETA-3UNN
Zoro # G002015597
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 30 in
- Overall Width 20 in
- Color Canvas (white)
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-CCX-ETA-3UNN
- Zoro # G002015597
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 30 in |
Overall Width | 20 in |
Inside Width | 20 3/4 in |
Caster Wheel Width | 1 1/4 in |
Inside Height | 20 1/2 in |
Overall LxWxH | 30 in x 20 in x 36 in |
Caster Width | 1 1/4 in |
Inside Length | 28 3/4 in |
Caster Mounting Height | 4 67/500 in |
Caster Wheel Dia. | 3 in |
Description
Elevated Tall Basket Truck, Canvas, Truck Style Elevated, Bushel Capacity 6 bu, Cubic Foot Capacity 7.1 cu ft, Cubic Yard Capacity 0.263 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color Canvas, Base Material Wood, Base Finish/Coating Powder Coated, Inside Length 28 3/4 in, Inside Width 20 3/4 in, Inside Height 20 1/2 in, Overall Length 30 in, Overall Width 20 in, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, M12 Stem mounted (WMI-80S-BLK)
- LITTLE GIANT Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb (GL24489PMWSP)
- VINYLGUARD Conveyor Roller Cover, 1-3/8 In, L60 In., Length: 60" (31-CV-1375B)
- KAHUNA WAGONS Kahuna Wagons-Aluminum Wagon Hitch with LED Brake Light-Type B Large (CRT020-B)
- ROYAL BASKET TRUCKS Perm Liner Truck, 20 bu, gray vinyl (G20-GGW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, White (G12-WHX-PGA-4UNN)
- ROYAL BASKET TRUCKS Knock Down, 8 Bu, Black, Wood Base (R08-KKX-KDA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 800 lb. Cap, Black (G18-BKX-PGA-4UNN)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl (R06-YYX-ELA-3UNN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-BBX-ETA-3UNN)
- ZORO SELECT Cube Truck, 7 cu. yd., 800 lb. Cap, Gray (36FL38)
- Royal Basket Trucks Tilt & Cube Trucks