Shop All Basket & Cube Trucks
Royal Basket Trucks
Elevated Basket Truck, Canvas, 600 lb
Mfr # G04-CCX-ELA-3UNN
Zoro # G402015449
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 1/2 in
- Overall Length 26 in
- Overall Width 18 in
- Color Canvas (white)
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G04-CCX-ELA-3UNN
- Zoro # G402015449
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30 1/2 in |
Overall Length | 26 in |
Overall Width | 18 in |
Inside Length | 24 3/4 in |
Caster Mounting Height | 4 127/1000 in |
Overall LxWxH | 26 in x 18 in x 30 1/2 in |
Inside Height | 18 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 3 in |
Caster Width | 1 1/4 in |
Inside Width | 16 3/4 in |
Description
Elevated Basket Truck, Canvas, Truck Style Elevated, Bushel Capacity 4 bu, Cubic Foot Capacity 4.9 cu ft, Cubic Yard Capacity 0.181 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color Canvas, Base Material Wood, Base Finish/Coating Powder Coated, Inside Length 24 3/4 in, Inside Width 16 3/4 in, Inside Height 18 in, Overall Length 26 in, Overall Width 18 in, Overall Height 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb. (1NUX7)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 350 lb. (075 NY04)
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418XSU)
- SHEPHERD HARDWARE Cstr Twn Whl Nyln Stem 2In Blk (9418)
- ROYAL BASKET TRUCKS Knock Down, 8 Bu, Black, Wood Base (R08-KKX-KDA-3UNN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G08-BBX-ETA-3UNN)
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Red Vinyl (G12-RRX-KDA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 800 lb. Cap, Red (G20-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, Red (G12-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-BBX-ETA-3UNN)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Blue, 36 In. L (33W308)
- Royal Basket Trucks Basket & Cube Trucks