Shop All Basket & Cube Trucks
Royal Basket Trucks
Elevated Basket Truck, Canvas, 600 lb
Mfr # G03-CCX-ELA-3UNN
Zoro # G102015480
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 1/2 in
- Overall Length 24 in
- Overall Width 18 in
- Color Canvas (white)
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G03-CCX-ELA-3UNN
- Zoro # G102015480
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30 1/2 in |
Overall Length | 24 in |
Overall Width | 18 in |
Inside Width | 16 3/4 in |
Inside Length | 22 3/4 in |
Caster Width | 1 1/4 in |
Inside Height | 18 in |
Caster Wheel Dia. | 3 in |
Caster Mounting Height | 4 1/8 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 24 in x 18 in x 30 1/2 in |
Description
Elevated Basket Truck, Canvas, Truck Style Elevated, Bushel Capacity 3 bu, Cubic Foot Capacity 4.5 cu ft, Cubic Yard Capacity 0.167 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color Canvas, Base Material Wood, Base Finish/Coating Powder Coated, Inside Length 22 3/4 in, Inside Width 16 3/4 in, Inside Height 18 in, Overall Length 24 in, Overall Width 18 in, Overall Height 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, Screw Pin, 1-1/8 Body Size, Body Size: 1 1/8 (55AY25)
- FLEMING SUPPLY 5053 Fleming Supply Tool | Premium 4-Pack | Car Tire Dolly - Tire Skates (319893DPH)
- ZORO SELECT General Purpose Dolly, 900 lb. (2TUP1)
- PEWAG Eye Grab Hook, 9/32", 4300 lb., Grade 100 (P70/80)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 600 lb. Cap, Gray (G20-GRX-PTA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PTA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Canvas, 36 In.L (G10-CCW-PMA-3UNN)
- ROYAL BASKET TRUCKS Poly Truck, 6 Bu, Green, Metal Base (R06-GNX-PGA-4UNN)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Green, Vinyl (R06-EEX-ELA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000lb. Cap, Green (G23-GNX-CMC-4UNN)
- WESCO Box Truck, 600 lb., Blue, 40x34x46" (272524)
- Royal Basket Trucks Basket & Cube Trucks