Shop All Basket & Cube Trucks
Royal Basket Trucks
Cube Truck, 7/8 cu. yd., 800 lb. Cap, Black
Mfr # G18-BKX-PGA-4UNN
Zoro # G2203945
product price: $575.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$575.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 46 in
- Overall Width 34 in
- Color Black
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G18-BKX-PGA-4UNN
- Zoro # G2203945
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 46 in |
Overall Width | 34 in |
Caster Dia. | 4 in |
Overall LxWxH | 46 in x 34 in x 35 1/2 in |
Caster Wheel Dia. | 4 in |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 22.4 cu ft, Load Capacity 800 lb, Bushel Capacity 18 bu, Overall Length 46 in, Overall Height 35 1/2 in, Overall Width 34 in, Overall LxWxH 46 in x 34 in x 35 1/2 in, Color Black, Container Material Polyethylene, Cube Truck Type Standard, Includes Tube with Base and Casters, Standards FDA, Cubic Yard Capacity 0.82 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Extensions, 108in.L x 5 in.W, Pin, PK2 (35LU40)
- ZORO SELECT Dual Wheel Caster, Swivel, Term Rubber, 2 in, 176 lb (LMDA-TPA 50G-FI)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 10'W to 12'W and 7'6inH (PFG1280)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX83)
- ROYAL BASKET TRUCKS Perm Liner Truck, 20 bu, gray vinyl (G20-GGW-PMA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Red, 30 In. L (G06-RRW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 800 lb. Cap, Red (G06-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-YYX-ETA-3UNN)
- ROYAL BASKET TRUCKS Extractor Truck, 60", White Vinyl (G60-WWW-EXE-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Blue (G12-BLX-PGA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Canvas, 36 In.L (G10-CCW-PMA-3UNN)
- Royal Basket Trucks Basket & Cube Trucks