Shop All Basket & Cube Trucks
Royal Basket Trucks
Cube Truck, 3/8 cu. yd., 800 lb. Cap, White
Mfr # G08-WHX-PGA-4UNN
Zoro # G9365693
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 28 1/2 in
- Overall Length 38 in
- Overall Width 26 in
- Color White
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G08-WHX-PGA-4UNN
- Zoro # G9365693
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 28 1/2 in |
Overall Length | 38 in |
Overall Width | 26 in |
Caster Dia. | 4 in |
Overall LxWxH | 38 in x 26 in x 28 1/2 in |
Caster Wheel Dia. | 4 in |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 9.4 cu ft, Load Capacity 800 lb, Bushel Capacity 8 bu, Overall Length 38 in, Overall Height 28 1/2 in, Overall Width 26 in, Overall LxWxH 38 in x 26 in x 28 1/2 in, Color White, Container Material Polyethylene, Cube Truck Type Standard, Includes Tube with Base and Casters, Standards FDA, Cubic Yard Capacity 0.37 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATBUCKLE Strap-10Ft X 2In Gunwale, #F17634 (F17634)
- KEEPER Bungee W/Ball Blk 12"10Pk (06344)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Aluminum, 3/8-16 In (05220 7)
- US CARGO CONTROL 5/16" Galvanized Drop Forged Wire Rope Clips (25 pack) (GDFWRC516-25PK)
- ROYAL BASKET TRUCKS Perm Liner Truck, 18 bu, blue vinyl (G18-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PGA-4UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift, 6 Bu, Black (R06-KKX-PSN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 24 Bu, White (G24-WWX-SLN)
- ROYAL BASKET TRUCKS Poly Truck, 6 Bu, Green, Metal Base (R06-GNX-PGA-4UNN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Canvas, 600 lb (G06-CCX-ETA-3UNN)
- ZORO SELECT Material Handling Cart, Red, Trash Only (N1017261-RED-TRASH)
- Royal Basket Trucks Basket & Cube Trucks