Shop All Basket & Cube Trucks
Royal Basket Trucks
Cube Truck, 1/4 cu. yd., 800 lb. Cap, Red
Mfr # G06-RDX-PGA-4UNN
Zoro # G9365623
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26 in
- Overall Length 34 in
- Color Red
- Load Capacity 800 lb
- Cubic Yard Capacity 0.27 cu yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-RDX-PGA-4UNN
- Zoro # G9365623
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 26 in |
Overall Length | 34 in |
Overall Width | 24 in |
Caster Dia. | 4 in |
Overall LxWxH | 34 in x 24 in x 26 in |
Caster Wheel Dia. | 4 in |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 6.7 cu ft, Load Capacity 800 lb, Bushel Capacity 6 bu, Overall Length 34 in, Overall Height 26 in, Overall Width 24 in, Overall LxWxH 34 in x 24 in x 26 in, Color Red, Container Material Polyethylene, Cube Truck Type Standard, Includes Tube with Base and Casters, Standards FDA, Cubic Yard Capacity 0.27 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 900 lb. (P21RX-UP060D-14)
- KINEDYNE Slip Hook, Yellow, 3/8 in. Trade Size (101-16375GRA)
- CALDWELL Drum Grab, 1500 lb., 30 or 55 gal. Drum (FG-1)
- METALTECH Multi-Use Shelf For Baker Scaffold (I-CISTR)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Red, 30 In. L (G06-RRW-PMA-3UNN)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, White, Vinyl (R06-WWX-ELA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Blue (G12-BLX-PGA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue (G13-BLX-RLE-4HNN)
- ROYAL BASKET TRUCKS Perm Truck, 8 Bu, Black, Wood Base (R08-KKW-PMA-3UNN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Canvas, 600 lb (G06-CCX-ETA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 20 Bu. Cap., Yellow, 48 In. L (G20-YYW-PMA-3UNN)
- Royal Basket Trucks Tilt & Cube Trucks