Shop All Basket & Cube Trucks
Royal Basket Trucks
Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray
Mfr # G12-GRX-PGA-4UNN
Zoro # G5462003
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Overall Length 40 in
- Color Gray
- Load Capacity 600 lb
- Caster Configuration (4) Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G12-GRX-PGA-4UNN
- Zoro # G5462003
- UPC # 843977673453
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 33 in |
Overall Length | 40 in |
Overall Width | 30 in |
Caster Dia. | 4 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 40 in x 30 in x 33 in |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 14.2 cu ft, Load Capacity 600 lb, Bushel Capacity 12 bu, Overall Length 40 in, Overall Height 33 in, Overall Width 30 in, Overall LxWxH 40 in x 30 in x 33 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. G12GRLDN, Cubic Yard Capacity 0.55 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA24A3C50P3)
- BALLYMORE 133 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228X)
- US CARGO CONTROL 2" x 20' Blue Winch Strap with Wire Hook (220WH-B)
- ZORO SELECT Swivel Stem Castr, Rubbr, 4 in., 115 lb.Blk (20TM51)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 600 lb. Cap, Gray (G20-GRX-PTA-4UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 20 Bu, Blue (G20-BBX-PSN)
- ROYAL BASKET TRUCKS Poly Spring Lift, 6 Bu, Black (R06-KKX-PSN)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 16 Bu, Blue (G16-BBX-PSN)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PGA-4UNN)
- ROYAL BASKET TRUCKS Elevated Basket Truck, Canvas, 600 lb (G04-CCX-ELA-3UNN)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Red, 36 In. L (33W307)
- Royal Basket Trucks Basket & Cube Trucks