Shop All Basket & Cube Trucks
Royal Basket Trucks
Cube Truck, 1/2 cu. yd., 600 lb. Cap, Blue
Mfr # G12-BLX-PGA-4UNN
Zoro # G5459596
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Overall Length 40 in
- Overall Width 30 in
- Color Blue
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G12-BLX-PGA-4UNN
- Zoro # G5459596
- UPC # 843977673071
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 33 in |
Overall Length | 40 in |
Overall Width | 30 in |
Caster Dia. | 4 in |
Overall LxWxH | 40 in x 30 in x 33 in |
Caster Wheel Dia. | 4 in |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 14.2 cu ft, Load Capacity 600 lb, Bushel Capacity 12 bu, Overall Length 40 in, Overall Height 33 in, Overall Width 30 in, Overall LxWxH 40 in x 30 in x 33 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. G12BLLDN, Cubic Yard Capacity 0.5 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Horizontal E-Track (43002GRA)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 10 ft L, 10600 lb Cap (EN120X10)
- SARGENT Ladder Little Helper (866493000110)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 300 lb Cap (15395-001)
- ROYAL BASKET TRUCKS Perm Liner Truck, 20 bu, green vinyl (G20-EEW-PMA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Blue, 30 In. L (G06-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Elevated Poly Truck, 6 Bushel, 600 lb, Blk (G06-BKX-EPA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Canvas, 36 In.L (G10-CCW-PMA-3UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 20 Bu, Blue (G20-BBX-PSN)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Yellow, 30 In. L (G06-YYW-PMA-3UNN)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- Royal Basket Trucks Basket & Cube Trucks