Shop All Basket & Cube Trucks
Royal Basket Trucks
Cube Truck, 1 cu. yd., 800 lb. Cap, White
Mfr # G12-WHX-PGA-4UNN
Zoro # G2204006
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Overall Length 40 in
- Overall Width 30 in
- Color White
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G12-WHX-PGA-4UNN
- Zoro # G2204006
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 33 in |
Overall Length | 40 in |
Overall Width | 30 in |
Caster Dia. | 4 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 40 in x 30 in x 33 in |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 14.2 cu ft, Load Capacity 800 lb, Bushel Capacity 12 bu, Overall Length 40 in, Overall Height 33 in, Overall Width 30 in, Overall LxWxH 40 in x 30 in x 33 in, Color White, Container Material Polyethylene, Cube Truck Type Standard, Includes Tube with Base and Casters, Standards FDA, Cubic Yard Capacity 0.5 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (P-UP-080X020/050R-001)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11902)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 5 in., 325 lb. (20TM56)
- US CARGO CONTROL 8 Piece 4' L Track Tie Down System- Black (APK8BL)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 800 lb. Cap, Red (G06-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 1200 lb. Cap, Blue (G23-BLX-MTC-4UNN)
- ROYAL BASKET TRUCKS Extractor Truck, 70", yellow Vinyl (G70-YYW-EXE-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, White (G08-WHX-PGA-4UNN)
- ROYAL BASKET TRUCKS Extractor Truck, 60", Red Vinyl (G60-RRW-EXE-4UNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 24 Bu, White (G24-WWX-SLN)
- ZORO SELECT Cube Truck, 6 cu. yd., 800 lb. Cap, Blue (36FL37)
- Royal Basket Trucks Basket & Cube Trucks