Shop All Basket & Cube Trucks
Royal Basket Trucks
Cube Truck, 1 cu. yd., 600 lb. Cap, Gray
Mfr # G20-GRX-PTA-4UNN
Zoro # G3727516
original price:
$615.00
9% off
new price: $554.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 52 in
- Color Gray
- Load Capacity 600 lb
- Cubic Foot Capacity 25.6 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G20-GRX-PTA-4UNN
- Zoro # G3727516
- UPC # 843977679318
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 52 in |
Overall Width | 36 in |
Caster Dia. | 4 in |
Overall LxWxH | 52 in x 36 in x 36 1/2 in |
Caster Wheel Dia. | 4 in |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 25.6 cu ft, Load Capacity 600 lb, Bushel Capacity 20 bu, Overall Length 52 in, Overall Height 36 1/2 in, Overall Width 36 in, Overall LxWxH 52 in x 36 in x 36 1/2 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. G20GRLDN, Cubic Yard Capacity 0.92 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 1200 lb. (S-HS-6P)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJK6)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (493W79)
- ROYAL BASKET TRUCKS Perm Liner Truck, 20 bu, gray vinyl (G20-GGW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Blue (G12-BLX-PGA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, Red (G12-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Blue (G06-BLX-PGA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck, 20 Bu. Cap., Yellow, 48 In. L (G20-YYW-PMA-3UNN)
- ROYAL BASKET TRUCKS Elevated Basket Truck, Canvas, 600 lb (G04-CCX-ELA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray (G06-GRX-PGA-4UNN)
- Royal Basket Trucks Basket & Cube Trucks