Shop All Basket & Cube Trucks
Royal Basket Trucks
Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue
Mfr # G13-BLX-RLE-4HNN
Zoro # G9814296
product price: $470.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Overall Height 37 in
- Overall Length 43 1/2 in
- Overall Width 29 in
- Color Blue
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G13-BLX-RLE-4HNN
- Zoro # G9814296
- UPC # 843977104452
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37 in |
Overall Length | 43 1/2 in |
Overall Width | 29 in |
Caster Dia. | (2) 4 in, (2) 5 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 43 1/2 in x 29 in x 37 in |
Description
General Purpose Cube Truck, Cubic Foot Capacity 23 cu ft, Load Capacity 800 lb, Bushel Capacity 0, Overall Length 43 1/2 in, Overall Height 37 in, Overall Width 29 in, Overall LxWxH 43 1/2 in x 29 in x 37 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Includes Locking Lid, Standards USDA, Cubic Yard Capacity 0.77 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Main Piston Hardware (050767)
- ZORO SELECT Standard Plate Caster, Rigid, 225 lb. (493W82)
- METALTECH Scaffold, Steel/Wood, 2 ft 2 in to 6 ft Platform Height (I-CAISC)
- VESTIL CONTAINER RAMP 60 X 59.93 20,000 LB (CRS-6060-20)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G08-BBX-ETA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 24 Bu. Cap., Yellow, 54 In. L (G24-YYW-HDA-4UNN)
- ROYAL BASKET TRUCKS Corner Bumper Kit, Black, 4/set, PK4 (G00-BKX-BMK)
- ROYAL BASKET TRUCKS Basket Truck, Wire Base, Vinyl, 600 lb (G12-RRW-PWA-3UNT)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000 lb. Cap, Blue (G23-BLX-RMC-4UNN)
- ROYAL BASKET TRUCKS Extractor Truck, 60", Red Vinyl (G60-RRW-EXE-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Black (G08-BKX-PGA-4UNN)
- Royal Basket Trucks Tilt & Cube Trucks