Shop All Basket & Cube Trucks
Royal Basket Trucks
Corner Bumper Kit, White, 4/set, PK4
Mfr # G00-WHX-BMK
Zoro # G5202881
product price: $98.79
/pk 4, $24.70/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Length 3 in
- Material Rubber
- Color White
- Includes (4) Bumpers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G00-WHX-BMK
- Zoro # G5202881
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 7 in |
Overall Length | 3 in |
Overall Width | 1 in |
Overall LxWxH | 3 in x 1 in x 7 in |
Details
Material | Rubber |
Color | White |
Item | Basket Truck Corner Bumper Kit |
Includes | (4) Bumpers |
For Use With | All Basket Trucks |
Item - Basket Truck Accessories | Corner Bumper Kit |
Color - Hoppers and Cube Trucks | White |
Container Material - Hoppers and Cube Trucks | Rubber |
Description
Item Basket Truck Corner Bumper Kit, For Use With All Basket Trucks, Material Rubber, Color White, Overall Height 7 in, Overall Length 3 in, Overall Width 1 in, Includes (4) Bumpers, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKJAW Synthetic Shackle Kit, 10" L x 3/8" W, PK2 (16-031310)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE (ACP-2136-20-HDL)
- COTTERMAN Safety Gate, Gray, Powder Coated, Steel (SG2440ZC1P1S)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6 in, 1400lb (P25S-D060R-14)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 24 Bu, White (G24-WWX-SLN)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Blue (G06-BLX-PGA-4UNN)
- ROYAL BASKET TRUCKS Corner Bumper Kit, Black, 4/set, PK4 (G00-BKX-BMK)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Blue Vinyl (G24-BBW-HDA-4UNN)
- ROYAL BASKET TRUCKS Permanent Liner Basket Truck, 6 Bu, Canvas (G06-CCW-PMA-3UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 20 Bu, Blue (G20-BBX-PSN)
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue (G13-BLX-RCE-4HNN)
- Royal Basket Trucks Basket & Cube Trucks