Shop All Utility Carts
Royal Basket Trucks
Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H
Mfr # R48-RDX-BTA-6UNN
Zoro # G4932256
product price: $1,793.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,793.99
Free 30-Day Returns
Key Features
- Overall Height 66-3/4"
- Overall Length 50-1/2"
- Overall Width 28"
- Color Red
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # R48-RDX-BTA-6UNN
- Zoro # G4932256
- UPC # 843977686255
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 66-3/4" |
Overall Length | 50-1/2" |
Overall Width | 28" |
Details
Color | Red |
Item | Bulk Tambour,48 Cu ft.,Red,A |
Wheel Type | Caster |
Number of Shelves | 2 |
Caster Type | (4) Swivel |
Utility Cart Item | Bulk Tambour Truck |
Description
Bulk Tambour,48 Cu ft.,Red,A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 30' Winch Strap with Flat Hook, 330FH (330FH)
- MACHINING & WELDING BY OLSEN, INC. M&W Pipe Lifting Hook - Sold In Pairs - 8000 Lb. Capacity (11904)
- CM Steel Top Hook Assy, for 4ZX61, etc. (40601)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- ROYAL BASKET TRUCKS Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Caster Type: (2) Rigid, (2) Swivel (R48-BKX-BTC-6UNN)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3648-2-95)
- LUXOR Adjustable-Height Steel Utility Cart - Drop Leaf Shelves, Black (UCMT1)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 24 x 60", Steel, 3 Shelves, 3,600 lb (3IP-2460-6PY)
- METRO Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, Plastic (Shelf), Flat, 2 Shelves (BC2030-2DMB)
- Royal Basket Trucks Utility & Storage Carts