Shop All Utility Carts
Royal Basket Trucks
Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H
Mfr # R48-BKX-BTA-6UNN
Zoro # G4932509
product price: $1,757.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,757.99
Free 30-Day Returns
Key Features
- Overall Height 66-3/4"
- Overall Length 50-1/2"
- Overall Width 28"
- Color Black
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # R48-BKX-BTA-6UNN
- Zoro # G4932509
- UPC # 843977686095
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 66-3/4" |
Overall Length | 50-1/2" |
Overall Width | 28" |
Details
Color | Black |
Item | Bulk Tambour,48 Cu ft.,Black,A |
Wheel Type | Caster |
Number of Shelves | 2 |
Utility Cart Item | Bulk Tambour Truck |
Caster Type | (4) Swivel |
Description
Bulk Tambour,48 Cu ft.,Black,A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Cal Osha Kit 13 15 Step 24In Wide Ldrs (GRCAL1315)
- RONSTAN Sheave, Fibrous Rope, 9/16 in Max Cable Size, 3,300 lb Max Load, Plain (RF431)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- DAYTON Truck, Hand, 500 Lb (3W484)
- ROYAL BASKET TRUCKS Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Caster Type: (2) Rigid, (2) Swivel (R48-BKX-BTC-6UNN)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-3048-2-5K-95)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-2448-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- NEXEL Utility Cart w/2 Shelves & Pneumatic Casters, 1200 lb. Cap, 48L x 24W x 42H, Silver (2448N2EP)
- STERILITE CORPORATION Sterilite 3 Drawer White Wide Storage Drawer Cart 29308001 (29308001)
- Royal Basket Trucks Utility & Storage Carts