Shop All Utility Carts
Royal Basket Trucks
Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Overall Length: 50-1/2"
Mfr # R48-GRX-BTC-6UNN
Zoro # G4932341
product price: $1,727.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,727.99
Free 30-Day Returns
Key Features
- Overall Height 66-3/4"
- Overall Length 50-1/2"
- Overall Width 28"
- Color Gray
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # R48-GRX-BTC-6UNN
- Zoro # G4932341
- UPC # 843977686200
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 66-3/4" |
Overall Length | 50-1/2" |
Overall Width | 28" |
Details
Color | Gray |
Item | Bulk Tambour,48 Cu ft.,Gray,C |
Wheel Type | Caster |
Number of Shelves | 2 |
Utility Cart Item | Bulk Tambour Truck |
Caster Type | (2) Rigid, (2) Swivel |
Description
Bulk Tambour,48 Cu ft.,Gray,C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7132-2)
- CRAFTSMAN VERSATRACK(TM) Ladder Hook (CMST82614VT)
- WHITECAP MARINE HARDWARE Galvanized Steel Quick Link (S-1552P)
- VESTIL 60" x 36" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6036)
- ROYAL BASKET TRUCKS Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Caster Type: (2) Rigid, (2) Swivel (R48-BKX-BTC-6UNN)
- LITTLE GIANT 12 ga. Steel Utility Cart, 2400 lb (GL24368MR)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RICNM-243645-3-ALU-95)
- LITTLE GIANT Solid Security Box Truck, 1200 lb., 30x60, Steel, 1,500 lb (SBS-3060-10SR)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE-243641-2-TLD-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb (RSCE-2448-3-95)
- LITTLE GIANT Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb (3M-3060-6PH-WSP)
- Royal Basket Trucks Utility Carts