Shop All Utility Carts
Royal Basket Trucks
Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Color: Red
Mfr # R48-RDX-BTC-6UNN
Zoro # G4932247
product price: $1,757.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,757.99
Free 30-Day Returns
Key Features
- Overall Height 66-3/4"
- Overall Length 50-1/2"
- Overall Width 28"
- Color Red
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # R48-RDX-BTC-6UNN
- Zoro # G4932247
- UPC # 843977686262
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 66-3/4" |
Overall Length | 50-1/2" |
Overall Width | 28" |
Details
Color | Red |
Item | Bulk Tambour,48 Cu ft.,Red,C |
Wheel Type | Caster |
Number of Shelves | 2 |
Electrical Included | No |
Utility Cart Item | Bulk Tambour Truck |
Caster Type | (2) Rigid, (2) Swivel |
Description
Bulk Tambour,48 Cu ft.,Red,C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE9)
- WAUSAU TILE Bollard, Round, 24in.Lx24in.Wx19in.H (TF6082W22)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lbs. (FG452088BLA)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- ROYAL BASKET TRUCKS Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Caster Type: (2) Rigid, (2) Swivel (R48-BKX-BTC-6UNN)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves (SRSC1618363ALU6PU)
- GLOBAL EQUIPMENT Nexel E-Z Adjust Wire Shelf Truck 36x24x69 1200 Pound Capacity (580562A)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-183235-2-TLD-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 3,600 lb (RSCE-2448-2-ALD-8PUSB-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- RUBBERMAID COMMERCIAL Resin; Polypropylene Medium Utility Cart with Lipped Shelf, 2 Shelves, 500 lb (RCP452088BK)
- Royal Basket Trucks Utility & Storage Carts