Shop All Utility Carts
Royal Basket Trucks
Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Caster Type: (4) Swivel
Mfr # R48-GRX-BTA-6UNN
Zoro # G4932350
product price: $1,793.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,793.99
Free 30-Day Returns
Key Features
- Overall Height 66-3/4"
- Overall Length 50-1/2"
- Overall Width 28"
- Color Gray
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # R48-GRX-BTA-6UNN
- Zoro # G4932350
- UPC # 843977686194
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 66-3/4" |
Overall Length | 50-1/2" |
Overall Width | 28" |
Details
Color | Gray |
Item | Bulk Tambour,48 Cu ft.,Gray,A |
Wheel Type | Caster |
Number of Shelves | 2 |
Utility Cart Item | Bulk Tambour Truck |
Caster Type | (4) Swivel |
Description
Bulk Tambour,48 Cu ft.,Gray,A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pole Sling (5606)
- COFFING HOISTS Station (36800R)
- WESCO Deluxe Steel Folding Handle Truck (272235)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2.0in, 80.0 ft.-lb. (EN34614)
- ROYAL BASKET TRUCKS Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Caster Type: (2) Rigid, (2) Swivel (R48-BKX-BTC-6UNN)
- LUXOR Utility Cart, Four Flat Shelf, Injection Molded Thermoplastic Resin, 4 Shelves, 300 lb (BC45-B)
- URREA 30 in, utility service cart with 2 shelves (44180)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-366060-4-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (2523WWG)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- Royal Basket Trucks Utility Carts